Beli Seal Hydraulic Cylinder Piston di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SAKAGAMI SEISAKUSHO Seal Piston SKY Packing (Sil Piston)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    SAKAGAMI SEISAKUSHO Seal Piston SKY Packing (Sil Piston)
    Deskripsi:
    It can be used for both pistons and rods, and can be installed in a single groove, which is effective in reducing the number of parts and compact design to reduce costs.
    atribut:
    • Material: RN906
  2. Hallite Double-Acting Piston Seal (Sil Piston)
    Mulai

    Rp34.900

    Hallite Double-Acting Piston Seal (Sil Piston)
    Deskripsi:
    DESIGNThe Hallite 754 double-acting piston seal is a compact, low friction seal for light to medium duty applications. The Hallite 754 is comprised of a tough, wear-resistant thermoplastic elastomer face seal which is pre-loaded by a NBR O-ring. The face material comes in a number of material options to extend operating conditions. The housing width allows a narrow width piston to be used. We recommend that an adequate bearing, such as the Hallite 506 or 87 bearing strip, is mounted on one or both sides of the seal. For further details of bearing grooves, please refer to the appropriate product data sheet.
  3. Hallite Double-Acting Piston Seals (Sil Piston)
    19%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp30.900

    Hallite Double-Acting Piston Seals (Sil Piston)
    Deskripsi:
    Design A medium to heavy duty double acting seal, the Hallite 56 has shown itself over many years to be an effective androbust piston seal in a wide variety of applications. Designed for split pistons it offers the benefits in terms ofsealing efficiency and low friction gained from rubber/fabric and a specific proportion of rubber in contact with thecylinder surface.The centre of the seal is rubber which is bonded to two ‘U’ section bases of rubberised fabric, and is compressedby the housing to obtain an effective low pressure seal. When the pressure increases the rubber energises the ‘U’section and deforms it to the housing, increasing the sealing area and improving the seal.Rubberised fabric is used to protect the rubber because it has strength and durability which combines with itsability to retain lubricant, to help keep friction low and reduce wear.The proportions of the range have been determined to give a satisfactory performance when used with therecommended operating conditions.
  4. SKF Compact Piston Seal with Guide Rings (Sil Piston)
    Mulai

    Rp189.900

    SKF Compact Piston Seal with Guide Rings (Sil Piston)
    Deskripsi:
    MD-L seals are compact, double-acting piston seals. They have a nitrile rubber sealing ring with a polyester elastomer anti-extrusion rings and polyacetal guide rings on both sides. The anti-extrusion rings provide improved high pressure performance by reducing the likelihood of gap extrusion. The integral guide rings do not require additional external piston guide rings. The anti-extrusion and guide rings are split for easy installation.
  5. NOK Oil Seal Dual Packing Dust USI Type (Sil Oli)
    41%
    Mulai

    Rp33.900

    NOK Oil Seal Dual Packing Dust USI Type (Sil Oli)
    Deskripsi:
    NOK piston/rod dual-purpose packing used to seal general petroleum-based hydraulic oil. With a small cross-section design, it can be installed in the integrated groove. Measures are taken to prevent damage due to back pressure.
    atribut:
    • Model : USI
  6. NOK Oil Seal Dust Dual Packing USH Type (Sil Oli)
    Mulai

    Rp33.900

    NOK Oil Seal Dust Dual Packing USH Type (Sil Oli)
    Deskripsi:
    It can be used for general petroleum hydraulic oil, water glycol hydraulic oil, water-oil emulsion hydraulic oil, etc. It can be used for both piston seals and rod seals. It can be used in the integrated groove.
    atribut:
    • Model : USH
  7. Parker Hydraulic P1D Actuator Tie Rod Cylinders (Silinder Hidraulik)
    Mulai

    Rp3.099.900

    Parker Hydraulic P1D Actuator Tie Rod Cylinders (Silinder Hidraulik)
    atribut:
    • Part Number: P1D-S040MC-0100
    • Stroke (mm): 100
    • Rods: Single
    • Bore Size (mm): 40
    • Max. Operation Pressure (Bar): 10 (145PSIG)
    • Temperature Range (°C): Standart -20 to 80 (-4°F to 176°F)
    • Action: Double
    • Port Connection: G 1/4
  8. BANDO Belt Green Seal A Type (Van Belt)
    58%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp12.900

    BANDO Belt Green Seal A Type (Van Belt)
    Deskripsi:
    BANDO memiliki range produk Belt Green Seal Type A yang lengkap dengan panjang Effective Pitch 17-149inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnya
    atribut:
    • Material: Rubber
    • Angle (°): 40
    • Min Diameter Pulley (mm): 75
  9. NOK Dust Seal LBI Type
    37%
    Mulai

    Rp22.900

    NOK Dust Seal LBI Type
    Deskripsi:
    Made of NOK, it is a seal to prevent dust from entering from the outside to protect the equipment and maintain the packing function. It can be attached to a double-lip dust seal for the purpose of preventing oil from scratching out, and an integrated groove.
  10. NOK Dust Seal LBH Type
    51%
    Mulai

    Rp33.900

    NOK Dust Seal LBH Type
    Deskripsi:
    Made of NOK, it is a seal to prevent dust from entering from the outside to protect the equipment and maintain the packing function. It can be attached to a double-lip dust seal for the purpose of preventing oil from scratching out, and an integrated groove. Lip material: Nitrile rubber.
    atribut:
    • Model : LBH
  11. NOK Oil Seal VC Type (Sil Oli)
    Rating:
    100% of 100
    (12)
    Mulai

    Rp9.900

    NOK Oil Seal VC Type (Sil Oli)
    Deskripsi:
    For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
  12. Airtac Standard Cylinder (Silinder Pneumatik)
    Mulai

    Rp1.799.900

    Airtac Standard Cylinder (Silinder Pneumatik)
    Deskripsi:
    Installation and application1. When load changes in the work, the cylinder with abundant output capacity shall be selected .2. Relative cylinder with high temperature resistance or corrosion resistance shall be chosen underthe condition of high temperature or corrosion .3 . Necessary protection measure shall be taken in the environment with higher humidity, much dust or water drops, oil dust and welding dregs .4 . Dirty substances in the pipe must be eliminated before cylinder is connected with pipeline to prevent the entrance of particles into the cylinder.5. The medium used by cylinder shall be filtered to 40pm or below.6 . Anti-freezing measure shall be adopted under low temperature environment to prevent moisture freezing .7 . The cylinder shall be carried out test run without load before application . Prior to run, buffer shall be turned to the minimum and gradually released to avoid the damage on cylinder caused by excessive impact.8 . The cylinder shall avoid the influence of side load in operation to maintain the normal work of cylinder and extend the service life.9 . If the cylinder is dismantled and stored for a long time, please conduct anti-rust treatment to the surface. Anti-dust caps shall be added in air inlet and outlet ports
    atribut:
    • Acting Type: Double acting
    • Fluid: Air (to be filtered by 40μm filter element)
    • Proof Pressure (MPa): 1.5 (215psi) (15bar)
    • Temperature (°C): -20 to 70
    • Speed Range (mm/s): 30 to 500
    • Stroke Tolerance: 0-250 +1, 251-1000 +1.50, 1001-1500 +2
    • Cushion Type: Variable Cushion
    • Operating Pressure (MPa) : 0.15 to 1.0 (22-145psi) (1.5-10.0Bar)
  13. SUN RUN Silinder Hidrolik
    Mulai

    Rp3.199.900

    SUN RUN Silinder Hidrolik
    Deskripsi:
    S SeriesSingle-Acting, General Cylinders-Designed for use in all positions-Hard chrome plated plunger and inner of barrel resists wear and corrosion it also be more closed and extending cylinder life-Maximum sized springs speed piston return and increase spring life-Plunger wiper reduces contaminant-Stop ring for piston blow-out protection-Powder coat finish for increased corrosion resistance and antirust-SQB-3/8UF coupler and dust cap are included on all models
  14. Airtac Standard Cylinder Bore 40mm (Tir-Rod) (Silinder Pneumatik)
    Mulai

    Rp759.900

    Airtac Standard Cylinder Bore 40mm (Tir-Rod) (Silinder Pneumatik)
    Deskripsi:
    Tie-rod cylinderThe cylinder barrel and front/rear cap is jointed by tie rods with high reliability.Convenient and fast fix sensor switchSensor switch can be directly fixed on the cylinder, which is convenient and fast. the counterpart sensor switch type is: CMSG, DMSG(S)Adjustable air bufferWith adjustable air buffer on the front and back coverInstallation and application1. When load changes in the work, the cylinder with abundant output capacity shall be selected.2. Relative cylinder with high temperature resistance or corrosion resistance shall be chosen under the condition of high temperature or corrosion.3. Necessary protection measure shall be taken in the environment with higher humidity, much dust or water drops, oil dust and welding dregs.4. Dirty substances in the pipe must be eliminated before cylinder is connected with pipeline to prevent the entrance of particles into the cylinder.5. The medium used by cylinder shall be filtered to 40 p m or below.6. Anti-freezing measure shall be adopted under low temperature environment to prevent moisture freezing.7. The cylinder shall be carried out test run without load before application. Prior to run, buffer shall be turned to the minimum and gradually released to avoid the damage on cylinder caused by excessive impact.8. The cylinder shall avoid the influence of side load in operation to maintain the normal work of cylinder and extend the service life.9. If the cylinder is dismantled and stored for a long time, please conduct anti-rust treatment to the surface. Anti-dust caps shall be added in air inlet and outlet ports.
    atribut:
    • Bore Size (mm): 40
    • Acting Type: Double acting
    • Fluid: Air (to be filtered by 40μm filter element)
    • Proof Pressure (MPa): 1.5 (215psi) (15bar)
    • Temperature (°C): - 20 to 70
    • Speed Range (mm/s): 30-800
    • Stroke Tolerance: 0-250+1.00 , 251-1000+1.5 , 1001-1500+2.0
    • Cushion Type: Variable Cushion
    • Port Size (inch): 1/4
    • Operating Pressure (MPa) : 0.15-1.0 (22-145Psi) (1.5-10.0Bar)
  15. Airtac Standard Cylinder Bore 50mm (Tir-Rod) (Silinder Pneumatik)
    Mulai

    Rp909.900

    Airtac Standard Cylinder Bore 50mm (Tir-Rod) (Silinder Pneumatik)
    Deskripsi:
    Tie-rod cylinderThe cylinder barrel and front/rear cap is jointed by tie rods with high reliability.Convenient and fast fix sensor switchSensor switch can be directly fixed on the cylinder, which is convenient and fast. the counterpart sensor switch type is: CMSG, DMSG(S)Adjustable air bufferWith adjustable air buffer on the front and back coverInstallation and application1. When load changes in the work, the cylinder with abundant output capacity shall be selected.2. Relative cylinder with high temperature resistance or corrosion resistance shall be chosen under the condition of high temperature or corrosion.3. Necessary protection measure shall be taken in the environment with higher humidity, much dust or water drops, oil dust and welding dregs.4. Dirty substances in the pipe must be eliminated before cylinder is connected with pipeline to prevent the entrance of particles into the cylinder.5. The medium used by cylinder shall be filtered to 40 p m or below.6. Anti-freezing measure shall be adopted under low temperature environment to prevent moisture freezing.7. The cylinder shall be carried out test run without load before application. Prior to run, buffer shall be turned to the minimum and gradually released to avoid the damage on cylinder caused by excessive impact.8. The cylinder shall avoid the influence of side load in operation to maintain the normal work of cylinder and extend the service life.9. If the cylinder is dismantled and stored for a long time, please conduct anti-rust treatment to the surface. Anti-dust caps shall be added in air inlet and outlet ports.
    atribut:
    • Bore Size (mm): 50
    • Acting Type: Double acting
    • Fluid: Air (to be filtered by 40μm filter element)
    • Proof Pressure (MPa): 1.5 (215psi) (15bar)
    • Temperature (°C): - 20 to 70
    • Speed Range (mm/s): 30-800
    • Stroke Tolerance: 0-250+1.00 , 251-1000+1.5 , 1001-1500+2.0
    • Cushion Type: Variable Cushion
    • Port Size (inch): 1/4
    • Operating Pressure (MPa) : 0.15-1.0 (22-145Psi) (1.5-10.0Bar)
  16. Airtac Standard Cylinder Bore 80mm (Tir-Rod) (Silinder Pneumatik / Silinder Tie Rod)
    Mulai

    Rp1.499.900

    Airtac Standard Cylinder Bore 80mm (Tir-Rod) (Silinder Pneumatik / Silinder Tie Rod)
    Deskripsi:
    Tie-rod cylinderThe cylinder barrel and front/rear cap is jointed by tie rods with high reliability.Convenient and fast fix sensor switchSensor switch can be directly fixed on the cylinder, which is convenient and fast. the counterpart sensor switch type is: CMSG, DMSG(S)Adjustable air bufferWith adjustable air buffer on the front and back coverInstallation and application1. When load changes in the work, the cylinder with abundant output capacity shall be selected.2. Relative cylinder with high temperature resistance or corrosion resistance shall be chosen under the condition of high temperature or corrosion.3. Necessary protection measure shall be taken in the environment with higher humidity, much dust or water drops, oil dust and welding dregs.4. Dirty substances in the pipe must be eliminated before cylinder is connected with pipeline to prevent the entrance of particles into the cylinder.5. The medium used by cylinder shall be filtered to 40 p m or below.6. Anti-freezing measure shall be adopted under low temperature environment to prevent moisture freezing.7. The cylinder shall be carried out test run without load before application. Prior to run, buffer shall be turned to the minimum and gradually released to avoid the damage on cylinder caused by excessive impact.8. The cylinder shall avoid the influence of side load in operation to maintain the normal work of cylinder and extend the service life.9. If the cylinder is dismantled and stored for a long time, please conduct anti-rust treatment to the surface. Anti-dust caps shall be added in air inlet and outlet ports.
    atribut:
    • Bore Size (mm): 80
    • Acting Type: Double acting
    • Fluid: Air (to be filtered by 40μm filter element)
    • Proof Pressure (MPa): 1.5 (215psi) (15bar)
    • Temperature (°C): - 20 to 70
    • Speed Range (mm/s): 30-800
    • Stroke Tolerance: 0-250+1.00 , 251-1000+1.5 , 1001-1500+2.0
    • Cushion Type: Variable Cushion
    • Port Size (inch): 3/8
    • Operating Pressure (MPa) : 0.15-1.0 (22-145Psi) (1.5-10.0Bar)
  17. NOK Oil Seal MG Type (Sil Oli)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp72.900

  18. Airtac Standard Cylinder Bore 100mm (Tir-Rod) (Silinder Pneumatik / Silinder Tie Rod)
    Mulai

    Rp1.799.900

    Airtac Standard Cylinder Bore 100mm (Tir-Rod) (Silinder Pneumatik / Silinder Tie Rod)
    Deskripsi:
    Tie-rod cylinderThe cylinder barrel and front/rear cap is jointed by tie rods with high reliability.Convenient and fast fix sensor switchSensor switch can be directly fixed on the cylinder, which is convenient and fast. the counterpart sensor switch type is: CMSG, DMSG(S)Adjustable air bufferWith adjustable air buffer on the front and back coverInstallation and application1. When load changes in the work, the cylinder with abundant output capacity shall be selected.2. Relative cylinder with high temperature resistance or corrosion resistance shall be chosen under the condition of high temperature or corrosion.3. Necessary protection measure shall be taken in the environment with higher humidity, much dust or water drops, oil dust and welding dregs.4. Dirty substances in the pipe must be eliminated before cylinder is connected with pipeline to prevent the entrance of particles into the cylinder.5. The medium used by cylinder shall be filtered to 40 p m or below.6. Anti-freezing measure shall be adopted under low temperature environment to prevent moisture freezing.7. The cylinder shall be carried out test run without load before application. Prior to run, buffer shall be turned to the minimum and gradually released to avoid the damage on cylinder caused by excessive impact.8. The cylinder shall avoid the influence of side load in operation to maintain the normal work of cylinder and extend the service life.9. If the cylinder is dismantled and stored for a long time, please conduct anti-rust treatment to the surface. Anti-dust caps shall be added in air inlet and outlet ports.
    atribut:
    • Bore Size (mm): 100
    • Acting Type: Double acting
    • Fluid: Air (to be filtered by 40μm filter element)
    • Proof Pressure (MPa): 1.5 (215psi) (15bar)
    • Temperature (°C): - 20 to 70
    • Speed Range (mm/s): 30-800
    • Stroke Tolerance: 0-250+1.00 , 251-1000+1.5 , 1001-1500+2.0
    • Cushion Type: Variable Cushion
    • Port Size (inch): 1/2
    • Operating Pressure (MPa) : 0.15-1.0 (22-145Psi) (1.5-10.0Bar)
  19. NOK Oil Seal SB2 Type (Sil Oli)
    Rating:
    93% of 100
    (6)
    Mulai

    Rp31.900

Daftar Harga Seal Hydraulic Cylinder Piston Terbaru November 2026
SAKAGAMI SEISAKUSHO Seal Piston SKY Packing (Sil Piston)Rp109.900
Hallite Double-Acting Piston Seal (Sil Piston)Rp34.900
Hallite Double-Acting Piston Seals (Sil Piston)Rp30.900
NOK Oil Seal Hydraulic Piston Packing (Sil Oli)Rp73.900
SKF Compact Piston Seal with Guide Rings (Sil Piston)Rp189.900
NOK Oil Seal Dual Packing Dust USI Type (Sil Oli)Rp33.900
NOK Oil Seal Dust Dual Packing USH Type (Sil Oli)Rp33.900
Parker Hydraulic P1D Actuator Tie Rod Cylinders (Silinder Hidraulik)Rp3.099.900
BANDO Belt Green Seal A Type (Van Belt)Rp12.900
NOK Dust Seal LBI TypeRp22.900

Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)